100W 4-Light Medium Bracket in Polished Chrome
Brantford™ 100W 4-Light Medium Bracket in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style supports up to 100 watt max bulbs
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Brantford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-9/16 in
- Glass Type:
- White
- Height:
- 10-11/64 in
- Installation Type:
- Wall Mount
- Length:
- 35-63/64 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Zinc, Glass
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 034584022325
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 35-19/20 in