18 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

Brantford 18 in. Grab Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Brantford 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG2218CH
  • Item #5099418
  • Manufacturer Part #YG2218CH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Concealed screw
  • Secure Mount™
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Brantford
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-29/100 in
Diameter:
1-3/4 in
Height:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Product Type:
Accessories
Shape:
Straight
Weight:
2.5 lb
Weight Capacity:
500 lb
Width:
18 in