This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Moen

Brantford™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB2218CH
  • Item #3158542
  • Manufacturer Part #YB2218CH
4.5 out of 5 Customer Rating
Brand image
Moen

Brantford™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB2218CH
  • Item #3158542
  • Manufacturer Part #YB2218CH
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-15/16 in
Height
2-1/16 in
Length
18 in
Projection
2-15/16 in
Characteristics & Features
Collection
Brantford™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Aluminum, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584008107


Recommended Accessories