24 in. Towel Bar in Polished Chrome
Brantford™ 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass bonnet on sizes 1<SLASH/>4" <ENDASH/> 3<SLASH/>8".
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Brantford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Mount Type:
- Concealed, Wall
- Number of Bars:
- 1
- UPC:
- 034584090331