Diverter Tub Spout in Oil Rubbed Bronze
Brantford™ Diverter Tub Spout in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- 6 1/2"
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Brantford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 11-3/4
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-69/100
- MA Approved:
- Yes
- Spout Reach:
- 7
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508251065
- WaterSense Labeled:
- No
- Width:
- 5-22/25