Diverter Tub Spout in Brushed Nickel
Brantford™ Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 6.5 inch length
- 4.88 inch clearance
- Designed to be installed on a 1/2" pipe with slip fit-CC connection
- Non-diverter tub spout design
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Brantford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- MA Approved:
- Yes
- Spout Reach:
- 7 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508251058
- WaterSense Labeled:
- No