This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Function in Oil Rubbed Bronze (Trim Only)

Moen

Brantford™ M-CORE™ 2-Series One Handle Single Function Bathtub & Shower Function in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MUT2253EPORB
  • Item #9511597
  • Manufacturer Part #UT2253EPORB
4.4 out of 5 Customer Rating
Brand image
Moen

Brantford™ M-CORE™ 2-Series One Handle Single Function Bathtub & Shower Function in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MUT2253EPORB
  • Item #9511597
  • Manufacturer Part #UT2253EPORB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve required: This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • M-CORE 2-series is available a wide variety of styles and finishes
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Limited lifetime warranty
  • 6 1/2 in tub spout length
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Brantford™ M-CORE™ 2-Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
9-47/100
Diameter:
8
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Connection:
Slip
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
10-5/8
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
7-1/4
Tub Spout Type:
Diverter
UPC:
026508338797
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
8