Male Aerator in Brushed Nickel
Brantford™ Male Aerator in Brushed Nickel
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Brantford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Male
- End Connections:
- Male
- IAPMO Listed:
- No
- Length:
- 3
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 026508118191
- WaterSense Labeled:
- No