This product requires certification to purchase.

Plug Button Kit in Classic Stainless

Moen

Brantford™ Plug Button Kit in Classic Stainless

  • Fast #
  • Part #M152859CSL
  • Item #4146857
  • Manufacturer Part #152859CSL
5 out of 5 Customer Rating
Brand image
Moen

Brantford™ Plug Button Kit in Classic Stainless

  • Fast #
  • Part #M152859CSL
  • Item #4146857
  • Manufacturer Part #152859CSL
5 out of 5 Customer Rating

X Points

Color Finish Name: Classic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 3150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Moen 5955 (After 9-10) Bar Faucet
CARB OTC LEED Compliant:
No
Collection:
Brantford™
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Faucet Part Type:
Button
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
026508214749