Pull-Down Wand in Classic Stainless Steel
Brantford™ Pull-Down Wand in Classic Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- Brand Model Compatibility:
- Brantford™ 7185 Kitchen Faucet
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Brantford™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- UPC:
- 026508218693