This product requires certification to purchase.

Single Handle Kitchen Faucet in Oil Rubbed Bronze

This product has been replaced by

Moen Oil Rubbed Bronze Single Handle Pull Down Kitchen Faucet with Power Boost and Reflex Technology
Moen Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze
Manufacturer Part #7185ORB
Moen

Brantford™ Single Handle Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #M7735ORB
  • Item #4092405
  • Manufacturer Part #7735ORB
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Oil Rubbed Bronze Single Handle Pull Down Kitchen Faucet with Power Boost and Reflex Technology
Moen Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze
Manufacturer Part #7185ORB
Moen

Brantford™ Single Handle Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #M7735ORB
  • Item #4092405
  • Manufacturer Part #7735ORB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Brantford™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
12-1/2 in
Spout Reach:
8-1/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
026508211823