This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Moen

Brantford™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MT2151
  • Item #3159503
  • Manufacturer Part #T2151
5 out of 5 Customer Rating
Brand image
Moen

Brantford™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MT2151
  • Item #3159503
  • Manufacturer Part #T2151
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Brantford™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
026508162149
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7 in