Tub Spout in Brushed Nickel
Brantford™ Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- Brand Model Compatibility:
- T924
- Collection:
- Brantford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Deck Mount
- Length:
- 7-1/4 in
- MA Approved:
- Yes
- Material:
- Brass
- Spout Reach:
- 7-1/4 in
- UL Listed:
- No
- UPC:
- 026508264904
- Width:
- 3 in