Tub Spout in Chrome
Brantford™ Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T933
- Collection:
- Brantford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 6-3/4
- Installation Type:
- Deck Mount
- Length:
- 10-5/8
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 7-7/8
- UL Listed:
- No
- UPC:
- 026508264836
- Width:
- 3