Tub Spout in Oil Rubbed Bronze
Brantford™ Tub Spout in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of Bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T933
- Collection:
- Brantford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 6-3/4
- Installation Type:
- Deck Mount
- Length:
- 10-5/8
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 7-7/8
- UL Listed:
- No
- UPC:
- 026508264850
- Width:
- 3