Diverter Tub Spout in Oil Rubbed Bronze
Brantford™ Diverter Tub Spout in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- 7 1/4"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- BAA Compliant:
- Yes
- Collection:
- Brantford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7-1/4
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4
- Installation Type:
- Wall Mount
- Length:
- 7-1/4
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 7-1/4
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508162491
- WaterSense Labeled:
- No
- Width:
- 4