Brass and Metal Handle Kit in Chrome
Brass and Metal Handle Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Fits 2" Center Drain Openings
- Stainless Steel
- ZH-204 Locking Nut
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Weymouth™ TS42108, Weymouth™ TS42114
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass, Metal
- Origin:
- Global
- UPC:
- 026508218549