Brass Escutcheon in Chrome
Eva™ Brass Escutcheon in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brass construction various finishes identified by suffix
- Designed to allow replacement of a 2 or 3 handle tub/shower valve
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Fits all 1 handle tub/showers with 7" escutcheon
- Installation requires a minimum clearance of 6" between horizontal CL (critical level) and spout outlet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Tub and Shower
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Eva™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11/16 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.42 lb
- Width:
- 12-13/16 in