BRONZED GOLD ROBE HOOK
Iver BRONZED GOLD ROBE HOOK
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 18 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Iver
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Type:
- MYB1303BZG
- UPC:
- 034584042835