This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

Moen

Cia™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT3362EPBG
  • Item #9535632
  • Manufacturer Part #UT3362EPBG
4 out of 5 Customer Rating
Brand image
Moen

Cia™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT3362EPBG
  • Item #9535632
  • Manufacturer Part #UT3362EPBG
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, AL
    Pick Up  Not Available
    Not available in AL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in AL

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • M-CORE 2-Series cartridge included with the trim
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • 7 in. diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Cia™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
10
Escutcheon Height:
3-1/4
Escutcheon Width:
3-1/4
Handle Type:
Lever
Height:
3-1/4
Number of Handles:
Single Handle
Shower Arm Reach:
11-1/4
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
026508336533
Width:
10