This product requires certification to purchase.

30 in. Shower Rail in Brushed Gold

Moen

30 in. Shower Rail in Brushed Gold

  • Fast #
  • Part #MA742BG
  • Item #8154563
  • Manufacturer Part #A742BG
5 out of 5 Customer Rating
Brand image
Moen

30 in. Shower Rail in Brushed Gold

  • Fast #
  • Part #MA742BG
  • Item #8154563
  • Manufacturer Part #A742BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Towel ring
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-1/4
GSA Approved:
No
Height:
32
Hose Included:
No
Length:
30
Slide Bar Height:
30-5/8
UPC:
026508282441
Width:
5-22/25