BRUSHED GOLD W/MAGNETIX ECO-PERFORMANCE HANDSHOWER HANDHELD SHOWER
BRUSHED GOLD W/MAGNETIX ECO-PERFORMANCE HANDSHOWER HANDHELD SHOWER
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Plastic
- Type:
- M187054BG
- UPC:
- 026508363218