This product requires certification to purchase.

Brushed Nickel Aerator

Moen

Brushed Nickel Aerator

  • Fast #
  • Part #M181087BN
  • Item #7203370
  • Manufacturer Part #181087BN
4.9 out of 5 Customer Rating
Brand image
Moen

Brushed Nickel Aerator

  • Fast #
  • Part #M181087BN
  • Item #7203370
  • Manufacturer Part #181087BN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.2 gpm
Characteristics & Features
Brand Model Compatibility
Cleveland 41215 and 41217 Lavatory Faucets
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Pressure Compensating
No
Warranty & Product Information
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
UPC
810475006427