Brushed Nickel Escutcheon
Brushed Nickel Escutcheon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 3/4
- IAPMO Listed:
- No
- Length:
- 8-3/4
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 026508250945
- Width:
- 5-1/4