This product requires certification to purchase.

Dartmoor Chrome M-CORE 2-Series Valve Only in Brushed Nickel

Moen

Dartmoor Dartmoor Chrome M-CORE 2-Series Valve Only in Brushed Nickel

  • Fast #
  • Part #MUT2181BN
  • Item #9511341
  • Manufacturer Part #UT2181BN
3.1 out of 5 Customer Rating
Brand image
Moen

Dartmoor Dartmoor Chrome M-CORE 2-Series Valve Only in Brushed Nickel

  • Fast #
  • Part #MUT2181BN
  • Item #9511341
  • Manufacturer Part #UT2181BN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime
  • Thermostatic cartridge allows you to dial in and maintain your ideal temperature for more precise temperature control warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
U140CIS
CSA Certified:
CSA B125.1
Collection:
Dartmoor
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-22/25 in
Height:
6-3/4 in
Installation Type:
Wall Mount
Length:
7-7/8 in
Material:
Zinc
UPC:
026508338407
Width:
6-3/4 in