*CVR* MTG HARDWARE
Caldwell™ *CVR* MTG HARDWARE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- 86440 Faucet
- Collection:
- Caldwell™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Hardware Kit
- GSA Approved:
- No
- Height:
- 1-1/4 in
- Length:
- 4-3/10 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508187425
- Width:
- 2-3/4 in