Bathroom Sink Faucet with Double Lever Handle in Spot Resist Brushed Nickel
Caldwell™ Bathroom Sink Faucet with Double Lever Handle in Spot Resist Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1224
- Collection:
- Caldwell™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 5-5/8 in
- Trim Only:
- No
- UPC:
- 026508262801
- WaterSense Labeled:
- Yes
- Width:
- 9-1/4 in