Multi Function Hand Shower in Polished Chrome
Caldwell™ Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Caldwell™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 10 in
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Pause Control:
- No
- Product Type:
- Shower
- Showerhead Function:
- Multi
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 8-1/8 in
- Spray Type:
- Concentrated, Full, Invigorating, Massage, Targeted Massage
- Style:
- Traditional
- Tub Spout Reach:
- 5-1/2 in
- WaterSense Labeled:
- Yes
- Weight:
- 2.17 lb