Two Handle Roman Tub Faucet in Spot Resist® Brushed Nickel (Trim Only)
Caldwell™ Two Handle Roman Tub Faucet in Spot Resist® Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 84-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125.1
- Collection:
- Caldwell™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 16.0 gpm
- Handle Type:
- Lever
- Height:
- 6-3/4
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8
- UPC:
- 026508221174
- WaterSense Labeled:
- No