This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Moen

Caldwell™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MWS84440
  • Item #7059287
  • Manufacturer Part #WS84440
5 out of 5 Customer Rating
Brand image
Moen

Caldwell™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MWS84440
  • Item #7059287
  • Manufacturer Part #WS84440
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 98
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Collection:
Caldwell™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-5/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-13/16 in
Spout Reach:
4-7/8 in
Trim Only:
No
UPC:
026508262320
WaterSense Labeled:
Yes