California Energy Commission Not Registered 2.2 REP AER KIT
California Energy Commission Not Registered 2.2 REP AER KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.0 gpm (3.8min) max.
- Male connection type
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 5 year limited warranty
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.0 gpm (3.8 min) max
- Type:
- Aerator/Stream Straightener
- UPC:
- 026508160558