California Energy Commission Not Registered Chrome Aerator MALE STDVP 2.2 Gallons Per Minute
California Energy Commission Not Registered Chrome Aerator MALE STDVP 2.2 Gallons Per Minute
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Made of galvanized sheet steel
- Exposed frame and posts are cast from highest quality zinc alloy
- Castings have a triple plated polished chrome finish
- Rollers are plastic and spring loaded
Documents
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Aerator Kit
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 1-1/2
- Material:
- Brass
- Type:
- Aerator
- UPC:
- 026508027851
- Width:
- 3