California Energy Commission Not Registered Lead Law Compliant 2 Handle Kitchen Faucet Tri Blade 2.2
California Energy Commission Not Registered Lead Law Compliant 2 Handle Kitchen Faucet Tri Blade 2.2
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 9" spout
- Tri-blade handles
-
Lead Law Compliant
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 0 in
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- UPC:
- 026508013076