California Energy Commission Not Registered WAND Kit Stainless Steel
California Energy Commission Not Registered WAND Kit Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MOEN® genuine part
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 2-31/50 in
- Length:
- 10-31/50 in
- UPC:
- 026508235195
- Width:
- 7-3/25 in