BRUSHED NICKEL/POLISHED NICKE EXACTTEMP VALVE TRIM
Cambium BRUSHED NICKEL/POLISHED NICKE EXACTTEMP VALVE TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This trim kit requires valve #S3371 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- ExactTemp thermostatic valve (sold separately) allows you to dial in and maintain your ideal temperature for more precise temperature control
- Coordinates with other faucets and accessories in the Flara Collection
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Cambium
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel, Brushed Nickel
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- MTS5101NLBN
- UPC:
- 026508384251
- WaterSense Labeled:
- No