BRUSHED NICKEL/POLISHED NICKE HAND TOWEL BAR
Cambium BRUSHED NICKEL/POLISHED NICKE HAND TOWEL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Included template and mounting hardware take the guesswork out of installation
- Designed for hassle-free installation
- For use in the bath as well as the kitchen for hanging towels and more
- Coordinates with other faucets and accessories in the Cambium Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cambium
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel, Brushed Nickel
- Length:
- 9
- Mount Type:
- Wall
- Number of Bars:
- 1
- Type:
- MYB0686NLBN
- UPC:
- 034584041937