BRUSHED NICKEL 36 DESIGNER GRAB BAR
Cambium BRUSHED NICKEL 36 DESIGNER GRAB BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (not included)
- Complies with Americans with Disabilities Act (ADA) specifications
- Stainless steel construction for added durability
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Cambium
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/4
- Length:
- 36
- Mount Type:
- Wall
- Type:
- MYG0636BN
- UPC:
- 034584042200
- Weight Capacity:
- 500