This product requires certification to purchase.

BRUSHED NICKEL M-CORE 3 SERIES SHOWER ONLY

Moen

Cambium BRUSHED NICKEL M-CORE 3 SERIES SHOWER ONLY

  • Fast #
  • Part #MUTS3582EPBN
  • Item #12417573
  • Manufacturer Part #UTS3582EPBN
3.5 out of 5 Customer Rating
Brand image
Moen

Cambium BRUSHED NICKEL M-CORE 3 SERIES SHOWER ONLY

  • Fast #
  • Part #MUTS3582EPBN
  • Item #12417573
  • Manufacturer Part #UTS3582EPBN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This trim kit requires a M-CORE 3-Series Mixing Valve to complete installation
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Feature volume control, allowing you to adjust the flow of water for greater functionality
  • Improved style options, including the perfectly matched mixing and transfer trim, are available
  • M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Cambium
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Trim Only:
Yes
Type:
MUTS3582EPBN
UPC:
026508384220
WaterSense Labeled:
Yes