BRUSHED NICKEL TOWEL SHELF
Cambium BRUSHED NICKEL TOWEL SHELF
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Included template and mounting hardware take the guesswork out of installation
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Cambium Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cambium
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 24
- Mount Type:
- Wall
- Number of Bars:
- 1
- Type:
- MYB0694BN
- UPC:
- 034584041760
- Weight Capacity:
- 30