This product requires certification to purchase.

BRUSHED NICKEL TWO-HANDLE HIGH ARC ROMAN TUB FAUCET

Moen

Cambium BRUSHED NICKEL TWO-HANDLE HIGH ARC ROMAN TUB FAUCET

  • Fast #
  • Part #MTS578BN
  • Item #12417545
  • Manufacturer Part #TS578BN
5 out of 5 Customer Rating
Brand image
Moen

Cambium BRUSHED NICKEL TWO-HANDLE HIGH ARC ROMAN TUB FAUCET

  • Fast #
  • Part #MTS578BN
  • Item #12417545
  • Manufacturer Part #TS578BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • This trim kit requires valve #4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Coordinates with other faucets and accessories in the Cambium Collection
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Cambium
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.0 gpm
Handle Type:
Lever
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Trim Only:
Yes
Tub Spout Type:
Non-diverter
Type:
MTS578BN
UPC:
026508384503
WaterSense Labeled:
No