MATTE BLACK PIVOTING PAPER HOLDER
Cambium MATTE BLACK PIVOTING PAPER HOLDER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 570-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Toilet paper holder pivots on the secure mounting axis to allow easy replacement
- Coordinates with other faucets and accessories in the Cambium Collection
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cambium
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Mount Type:
- Wall
- Pivoting:
- Yes
- Type:
- MYB0608BL
- UPC:
- 034584041814