This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Chrome

Moen

Cambium Single Handle Floor Mount Tub Filler with Hand Shower in Chrome

  • Fast #
  • Part #MS578
  • Item #12417519
  • Manufacturer Part #S578
3.5 out of 5 Customer Rating
Brand image
Moen

Cambium Single Handle Floor Mount Tub Filler with Hand Shower in Chrome

  • Fast #
  • Part #MS578
  • Item #12417519
  • Manufacturer Part #S578
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Features a 59-inch kink-free metal hose that extends reach
  • Coordinates with other faucets and accessories in the Cambium Collection
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Cambium
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
No
Type:
MS578
UPC:
026508383964
WaterSense Labeled:
No