Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black
Cambium Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Features a 59-inch kink-free metal hose that extends reach
- Coordinates with other faucets and accessories in the Cambium Collection
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Cambium
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Type:
- MS578BL
- UPC:
- 026508383957
- WaterSense Labeled:
- No