Tank Lever in Matte Black
Cambium Tank Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Installs easily on most front, side and angle style toilets
- Included template and mounting hardware take the guesswork out of installation
- Corrosion-resistant metal mounting post for extra security
- Coordinates with other faucets and accessories in the Cambium Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Application:
- Residential
- Collection:
- Cambium
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Stainless Steel
- Trip Lever Location:
- Left-Hand
- Type:
- MYB0601BL
- UPC:
- 034584041883