This product requires certification to purchase.

31-1/4 x 18 in. 3-Hole 2-Bowl Undermount Kitchen Sink in Stainless Steel

Moen

Camelot 31-1/4 x 18 in. 3-Hole 2-Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #M22257
  • Item #3159441
  • Manufacturer Part #22257
3.4 out of 5 Customer Rating
Brand image
Moen

Camelot 31-1/4 x 18 in. 3-Hole 2-Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #M22257
  • Item #3159441
  • Manufacturer Part #22257
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Visually striking undermount installation allows for easy cleaning
  • Soundshield undercoating maximizes sound deadening and inhibits condensation
  • Silicone sealant and other standard mounting hardware not included
  • Template (22508) enclosed with sink
  • Two recessed drain openings
  • The exposed surfaces are polished to a lustrous satin tone finish
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Camelot
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
Number of Bowls:
2
Number of Holes:
3 Hole
Sink Bowl Size:
14 in x 16 in x 7 1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
31-1/4 in x 18 in
UPC:
026508166789