4-Hole 20 ga 2-Bowl Drop-In Kitchen Sink with Center Drain
Camelot® 4-Hole 20 ga 2-Bowl Drop-In Kitchen Sink with Center Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sound shield undercoating maximizes sound deadening and inhibits condensation
- Includes all necessary mounting hardware
- The sink ledge has four fixture mounting holes, 1 1/2" diameter and 4" on center
- Two recessed drain openings
- The exposed surfaces are polished to a lustrous satin tone finish
Specifications
- ADA Compliant:
- No
- Collection:
- Camelot®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Material Type:
- 301L
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 14 in x 16 in x 8 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in x 10 in
- UPC:
- 026508011065