DECK Kit W HOSE GUIDE
Camerist™ DECK Kit W HOSE GUIDE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 7825 Faucet
- Collection:
- Camerist™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hose Guide
- GSA Approved:
- No
- Height:
- 3-1/2
- Length:
- 13-1/2
- Material:
- Metal
- UPC:
- 026508140536
- Width:
- 2-1/2