Cap in Brushed Chrome
Cap in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 4140-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Chrome finish features the cool look of Chrome without the reflective shine
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508137307