Cap in Brushed Nickel
Cap in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 4140-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Chrome & polished brass
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 026508142127