Cap in Brushed Nickel
Cap in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 10800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- CA84912
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Height:
- 37/100
- Origin:
- Domestic
- UPC:
- 026508165379
- Width:
- 3/4